Shop GREEN MOUNTAIN COFFEE ROASTERS
See all product information
Green Mountain Coffee Pod Our Blend Keurig Single-Serve K-Cup Pods, Light Roast Coffee, 24, 24PK
Mfr # 5000355594
Zoro # G223364962
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Beverage Flavor
Our Blend
Coffee Roast/Tea Type
Light
Beverage Package Style
K-Cup, Pod
Caffeine Type
Caffeinated
Coffee Type
American
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000355594
Zoro #
G223364962
UPC #
99555065701
Country of Origin
United States
Details
Beverage Flavor
Our Blend
Item
Coffee
Coffee Roast/Tea Type
Light
Beverage Package Style
K-Cup, Pod
Caffeine Type
Caffeinated
Coffee Type
American
Number of Serving Cups
1
For Use With
Keurig Brewer
Description
Green Mountain Coffee K-Cup, Pod Our Blend Keurig Single-Serve K-Cup Pods, Light Roast Coffee, 24 Count - Compatible with Keurig Brewer - American - Light - K-Cup, Pod - Our Blend - Kosher - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.