Shop GREEN MOUNTAIN COFFEE ROASTERS

K-Cup, Pod Pumpkin Spice Coffee, Keurig Single-Serve K-Cup Pods, Light Roast, 24 Count, 24PK

  • Mfr # 5000368942

  • Zoro # G723365803


product price:  $24.99
/pk 24, $1.04/ea

Key Features

For Use With
Keurig Brewer
Number of Serving Cups
1
Coffee Roast/Tea Type
Light
Beverage Flavor
Pumpkin Spice
Coffee Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000368942
Zoro #
G723365803
UPC #
99555067583
Country of Origin
United States

Details

For Use With
Keurig Brewer
Number of Serving Cups
1
Coffee Roast/Tea Type
Light
Item
Coffee
Beverage Flavor
Pumpkin Spice
Coffee Type
Regular
Nutrition Facts
Calories: 2, Sodium: 4mg
Beverage Package Style
K-Cup, Pod
Caffeine Type
Caffeinated

Description

K-Cup, Pod Pumpkin Spice Coffee, Keurig Single-Serve K-Cup Pods, Light Roast, 24 Count - Compatible with Keurig Brewer - Regular - Light - K-Cup, Pod - Kosher - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.