K-Cup Nantucket Blend Coffee - Compatible with Keurig Brewer - Regular - Medium - K-Cup - 24 /, 24PK

  • Mfr # 5000378842

  • Zoro # G223364399


product price:  $24.99
/pk 24, $1.04/ea

Key Features

Coffee Roast/Tea Type
Medium
Number of Serving Cups
1
For Use With
Keurig Brewer
Beverage Package Style
K-Cup
Coffee Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000378842
Zoro #
G223364399
UPC #
99555066630
Country of Origin
United States

Details

Coffee Roast/Tea Type
Medium
Number of Serving Cups
1
For Use With
Keurig Brewer
Item
Coffee
Beverage Package Style
K-Cup
Coffee Type
Regular
Beverage Flavor
Nantucket Blend

Description

K-Cup Nantucket Blend Coffee - Compatible with Keurig Brewer - Regular - Medium - K-Cup - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.