Shop All RCA & Stereo Adapters
Green-Power
Green-Power GN4500iPW 4500-3600W Starting & Running Inverter Continuous Generator
Mfr # GN4500iPW
Zoro # G304084901
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Green-Power
- MFR # GN4500iPW
- Zoro # G304084901
- UPC # 858650007470
- Country of Origin China
- Category RCA & Stereo Adapters
Description
Green-Power Gas Powered Inverter Generator GN4500iPW delivers 4500 Peak Watts/3600 continuous Running Watts with CARB and EPA Approvals. Its sturdy and extremely durable design is perfect for home, leisure or building needs.AC Ouput with (2) NEMA 6-20R 120V and (1) RV TT-30R 120V let s take Power out conveniently. Paralleling function provide double power for s. Volt-Hour-Hz "3 in 1" Digital Display let s read and monitor easily.
Specifications- Starting Watts: 4500W
- Running Watts: 3600 W
- Weight: 93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 (ML18-12F23)
- REVO AMERICA Revo America RU162B16E-4T Ultra HD 16 Channel 4TB NVR Surveillance System with 16 x 2 Megapixel Cameras (RU162B16E-4T)
- MOBILESPEC Wireless Earbuds, Bluetooth, Plastic, Black (MBS11305)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- MONOPRICE 3.5mm S Plug to 3.5mm S Jack x2 Splitter (7204)
- SECO-LARM 1-Channel RF Receiver. Compatible with all 315MHz SECO-LARM transmitters. 11~24 VDC/VAC. (SLM-SK-910RBQ)
- STREAMLIGHT SURVIVOR LED YELLOW 120/DC/SC (SR90513)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- HUBBELL PREMISE WIRING SnapFit Keystone Stereo Jack, 3.5mm, Screw (SF35STW)
- STEREN Electrical Tape 60ft Black (400-904BK)
- Green-Power RCA & Stereo Adapters