Shop All Industrial Storage Cabinets
Greene Manufacturing
16 ga. ga. Steel Storage Cabinet, 60 in W, 72 in H
Mfr # WC5-6072
Zoro # G0451479
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 60 in
- Material Steel
- Door Type Standard
- Gauge 16 ga.
Product Information
- Brand Greene Manufacturing
- MFR # WC5-6072
- Zoro # G0451479
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 60 in |
Overall Height | 72 in |
Details
Description
Cabinet,60 In.Wx24 In.Dx72 In.H,Double Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Silver (WR63-1848S)
- GROZ Trolley, Material Handling, 50-60kg Drum (44430)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, Red, 17 7/8 in L (QSB803RD)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC2SCPP190)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 GRAY)
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- Greene Manufacturing Industrial Storage Cabinets