Tennsco
24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G2226701
- Mfr #: 7214BK
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Combination Wardrobe
- Duty Rating: Light Duty
- Overall Width: 36 in
- Material: Carbon Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Gauge: 24
- Number of Drawers: 0
$474.99
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $474.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7214PY
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7218 BLACK
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 78 in H CVDJ1878A MED GREY
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary 4218DLXELBK
- TENNSCO Unassembled Under-Counter Hgt Strg Cabinet, 36"Wx24"Dx36"H, Chmpgn/Putty 2436-CPY
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H CVD7818 SAND
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H CVDJ1878SUC LIGHT GREY
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 7818ELPY
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary J1842A SAND
- FIREKING Steel and Gypsum Storage Cabinet, 36 in W, 72 in H CF7236-D
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary HDDS243666-6S95
- Tennsco Industrial Storage Cabinets