Greene Manufacturing
16 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
- Zoro #: G0103179
- Mfr #: WC3-3672
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Material: Steel
- Color: Dark Gray
- Duty Rating: Heavy Duty
- Width: 36 in
- Overall Width: 36 in
- Height: 72 in
- Assembled/Unassembled: Frame Assembled
$1,845.54
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,845.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Greene Manufacturing
- MFR #WC3-3672
- Zoro #G0103179
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Width | 36 in |
Overall Width | 36 in |
Height | 72 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 72" |
Overall Cabinet Width | 36" |
Width of Cabinet | 36 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Color | Dark Gray |
Duty Rating | Heavy Duty |
Assembled/Unassembled | Frame Assembled |
Number of Shelves | 4 Adjustable Shelves |
Door Type | Standard |
Number of Drawers | 0 |
Number of Doors | 2 |
Gauge | 16 |
Finish | Baked Enamel |
Description
Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 800 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Reviews of Greene Manufacturing #WC3-3672
Explore more
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H GTV-4400
- GREENE MANUFACTURING Polyethylene Plastic Tote Tray, 13.75"Wx19"Dx4.375"H, 13-3/4 in W TOTE-1319
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H WC3-2442
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 72 in W, 54 in H EX-486-1V
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 72 in H WC4-2472
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary EX-785-1
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H WC3-6084
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H WC4-4842
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H EX-604-1
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H J2478APY
- STRONG HOLD 12 ga. Storage Cabinet, 72 in W, 78 in H 66-DS-242-16DB-SS
- Greene Manufacturing Industrial Storage Cabinets