Shop All Industrial Storage Cabinets
Durham Mfg
14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary
Mfr # 3603-95
Zoro # G9883955
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,146.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Durham Mfg
- MFR # 3603-95
- Zoro # G9883955
- UPC # 714334010924
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Depth | 18 in |
Cabinet Height Range | Full Height |
Height | 84 in |
Width | 36 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Overall WxDxH | 36 in x 18 in x 84 in |
Shelf Depth | 16 3/8 in |
Overall Depth | 18 in |
Height of Cabinet | 84 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Details
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LK PACKAGING Pallet Top Sheets, 60"W x 60"L, 1.25 Mil, Clear, 250/Pack (12G-303060)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (1661)
- ECONOCO Rectangular Tubing 72" L, Chrome, 10PK (RE6)
- 80/20 Catch Mount, Plate (2123)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDDS247278-8S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDWC244878-5S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-243678-4S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3B95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA4)
- Durham Mfg Industrial Storage Cabinets