Cart, 18"x36", Stainless Steel Tool Panel, Stainless Steel, 18" W, 36" H
Mfr # GMTP-1836.SS
Zoro # G0448721
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36"
Overall Width
18"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GMTP-1836.SS
Zoro #
G0448721
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36"
Overall Width
18"
Details
Material
Stainless Steel
Item
Cart,18"x36",Stainless Steel Tool Panel
Description
Cart,18 In.x36 In.,Stainless Steel Tool Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.