Leveling Feet Workbenches, 48" W, 28-3/4" to 37-1/4" Height
- Mfr # BA-304M-1
- Zoro # G0383527
product price:Â
$
1,127.99
/ea
Key Features
Workbench/Work Table Type
Work Bench with Stringer and Shelf
Method of Construction
Welded
Gauge
14 ga
Top Thickness
1-3/4"
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA-304M-1
- Zoro #
- G0383527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1-3/4"
- Width
- 48 in
- Depth
- 30"
- Height
- 28-3/4" to 37-1/4"
Details
- Workbench/Work Table Type
- Work Bench with Stringer and Shelf
- Method of Construction
- Welded
- Gauge
- 14 ga
- Finish
- Smooth
- No. of Shelves
- 1
- Color
- Natural
- Item
- Workbenches
- Workbench/Table Adjustment
- Leveling Feet
- Workbench/Table Assembly
- Assembled
- Workbench/Table Frame Material
- Steel
Description
Workbench,30" D x 48" W,Adj. Leg Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.