Open Storage Shelving Unit, 24"x48"x84"
Mfr # GR-2448-84
Zoro # G0459179
product price: $613.99
/eaKey Features
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Width
48"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-2448-84
Zoro #
G0459179
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
24"
Height
84"
Details
Item
Open Storage Shelving Unit,24"x48"x84"
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Material
Steel
Shelving Style
Open
Gauge
16
Description
Open Storage Shelving Unit,24 In.x48 In.x84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.