Shop GREENE MANUFACTURING

Portable Steel Cart, 24"Dx42"W, Perf Top, Heavy Gauge Steel, 1500 lb

  • Mfr # SC-2442-TD.SS

  • Zoro # G0448557


product price:  $1,120.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Heavy Gauge Steel
Load Capacity
1500 lb
Wheel Type
5 Heavy Duty Casters
Caster Type
(2) Rigid, (2) Swivel with Lock
Shelf Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC-2442-TD.SS
Zoro #
G0448557
UPC #
-
Country of Origin
United States

Dimensions

Shelf Width
24"
Shelf Length
42 in

Details

Material
Heavy Gauge Steel
Load Capacity
1500 lb
Item
Portable Steel Cart,24"Dx42"W,Perf Top
Wheel Type
5 Heavy Duty Casters
Caster Type
(2) Rigid, (2) Swivel with Lock

Description

Portable Steel Cart,24 In.Dx42 In.W,Perf Top

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.