Pre-Configured Modular Storage Rack, 18"D x 36"W x 84"H, Width: 36"
Mfr # GRC-360-18S
Zoro # G0460000
product price: $2,582.99
/eaKey Features
Depth
18 in
Height
84 in
Material
Steel
Color
Charcoal Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC-360-18S
Zoro #
G0460000
UPC #
-
Country of Origin
United States
Dimensions
Depth
18 in
Height
84 in
Details
Material
Steel
Color
Charcoal Gray
Item
Pre-Configured Modular Rack
Description
Pre-Conf Modular Rack,18"Dx36"Wx84"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.