Wall Work Bench, 120" W, 36-3/4" Height
- Mfr # CBL-120-3.M
- Zoro # G0377312
product price:Â
$
4,110.99
/ea
Key Features
Workbench/Work Table Type
Work Benches
Method of Construction
Welded
Gauge
18 ga
Top Thickness
1-3/4"
Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBL-120-3.M
- Zoro #
- G0377312
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1-3/4"
- Width
- 120 in
- Depth
- 24"
- Height
- 36-3/4"
Details
- Workbench/Work Table Type
- Work Benches
- Method of Construction
- Welded
- Gauge
- 18 ga
- Item
- Wall Work Bench
- Includes
- 4" Riser Base on Cabinets
Description
Wall Wrk Bench,24"D x 120" L x 35-3/4" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.