Shop PRO-LINE
See all product information
Create Account
ft Rest, 1-1/2 in H, Bl, 60 in W, Steel
- Mfr # FR60-L14
- Zoro # G7707427
product price:Â
$
53.29
/ea
Key Features
For Use With
152.40 cm Station, Fits 60 in L
Color
Blue
Green Certification or Other Recognition
Carbonfree(R) Certified
Depth
1 1/2 in
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR60-L14
- Zoro #
- G7707427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 1/2 in
- Width
- 60 in
- Height
- 1 1/2 in
- Overall Width
- 60 in
- Overall Height
- 1 1/2 in
- Overall Depth
- 1 1/2 in
Description
Foot Rest, Assembly Fully Assembled, Color Blue, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 60 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number EL603030PL L14, EL6030C-L14, EL6030M-L14, EL6030P-L14, ELH6030C-L14, ELH6030P-L14, HD603030C-L14, HD603030PL-L14, HD6030C/L14/HDLE, HD6030M/HDLE-L14, HD6030P/L14/HDLE, HD6036C/L14/HDLE-6, HD6036M/HDLE-L14, HD6036P/L14/HDLE-6, MVSII6030C-L14, MVSII6030M-L14, MVSII6030P-L14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.