Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
B-2472 Workbench with Back and EndsTop, 24 in D x 72 in L x 34 in H, Light Blue
- Mfr # B-2472-34
- Zoro # G124449232
product price:Â
$
714.99
/ea
Key Features
Gauge
12 GA / 16 GA Stringer
Overall Depth
24 in
Assembled/Unassembled
Assembled
Method of Construction
All Welded
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2472-34
- Zoro #
- G124449232
- UPC #
- -
- Country of Origin
- United States
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- Method of Construction
- All Welded
- Finish
- Powder Coated
- No. of Drawers
- 0
- Surface Material
- Steel
- Item
- B Series Welded Steel Bench
- Color
- Light Blue
- Load Capacity
- 3,000 lbs
- Edge Type
- Side and Backstops
Dimensions
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 34 in
- Overall Width
- 72 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. No assembly required. Dimensions 72 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.