Shop GREENE MANUFACTURING
Additional $270.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench, 30"Dx60"W, No Casters
- Mfr # EL-6030.G
- Zoro # G0447662
product price:Â
$
1,018.99
/ea
Key Features
Width
60 in
Depth
30"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL-6030.G
- Zoro #
- G0447662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Depth
- 30"
Details
- Item
- Workbenches
Description
Workbench,30"Dx60"W,No Casters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.