#10-32 H1 3FL HTGP PLUG HAND TAP
- Mfr # 172978
- Zoro # G723505797
product price:Â
$
10.79
/ea
Key Features
Hole Type
Through or Blind Hole
Thread Length
1.81 in
Tap Chamfer
Plug
System of Measurement
Inch
Pitch Diameter Limit
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172978
- Zoro #
- G723505797
- UPC #
- 93367011895
- Country of Origin
- United States
Dimensions
- Thread Length
- 1.81 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #10-32
- Depth of Cut
- 2 in
- Overall Length
- 2.38 in
Details
- Item
- Hand Taps
- Hole Type
- Through or Blind Hole
- Tap Chamfer
- Plug
- System of Measurement
- Inch
- Number of Flutes
- 3
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Application
- General Purpose
- Tap Finish
- Bright
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.