Shop GREENFIELD THREADING
See all product information
Create Account
#10-24 H7 3FL HTGP BOTTOM HAND TAP
- Mfr # 172973
- Zoro # G723505902
product price:Â
$
10.79
/ea
Key Features
Cutting Direction
Right Hand
Application
General Purpose
System of Measurement
Inch
Standards
USCTI Table 302
Thread Length
1.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172973
- Zoro #
- G723505902
- UPC #
- 93367011840
- Country of Origin
- United States
Dimensions
- Thread Length
- 1.44 in
- Tap Thread Size
- #10-24
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H7
- Overall Length
- 2.38 in
Details
- Cutting Direction
- Right Hand
- Application
- General Purpose
- System of Measurement
- Inch
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Hole Type
- Through or Blind Hole
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Number of Flutes
- 3
- Tap Thread Type
- UNC
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.