#10-32 H1 4FL HTGP TAPER HAND TAP
- Mfr # 172979
- Zoro # G923506112
product price:Â
$
10.79
/ea
Key Features
Tap Material
High Speed Steel
Number of Flutes
4
Depth of Cut
2 in
Application
General Purpose
Tap Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172979
- Zoro #
- G923506112
- UPC #
- 93367011901
- Country of Origin
- United States
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Application
- General Purpose
- Tap Chamfer
- Taper
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Hole Type
- Through or Blind Hole
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
Dimensions
- Depth of Cut
- 2 in
- Tap Thread Size
- #10-32
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H1
- Thread Length
- 1.81 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.