Shop GREENFIELD THREADING
See all product information
Create Account
1/4-28 H1 4FL HTGP PLUG HAND TAP
- Mfr # 172983
- Zoro # G123506110
product price:Â
$
10.79
/ea
Key Features
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
System of Measurement
Inch
Tap Finish
Bright
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172983
- Zoro #
- G123506110
- UPC #
- 93367012090
- Country of Origin
- United States
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Finish
- Bright
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Application
- General Purpose
- Tap Thread Type
- UNF
- Item
- Hand Taps
- Hole Type
- Through or Blind Hole
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
Dimensions
- Thread Length
- 2 in
- Depth of Cut
- 2 in
- Overall Length
- 2-1/2 in
- Tap Thread Size
- 1/4"-28
- Pitch Diameter Limit
- H1
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.