Shop GREENFIELD THREADING
See all product information
Create Account
#8-32 H7 3FL HTGP BOTTOM HAND TAP
- Mfr # 172966
- Zoro # G623505880
product price:Â
$
12.49
/ea
Key Features
Tap Finish
Bright
Tap Thread Size
#8-32
Tap Material
High Speed Steel
Number of Flutes
3
Overall Length
2.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172966
- Zoro #
- G623505880
- UPC #
- 93367011765
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #8-32
- Overall Length
- 2.13 in
- Pitch Diameter Limit
- H7
- Thread Length
- 1 in
- Depth of Cut
- 2 in
Details
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Application
- General Purpose
- Flute Type
- Straight Flute
- Hole Type
- Through or Blind Hole
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.