Shop GREENFIELD THREADING
See all product information
Create Account
3/8-16 H2 4FL HTGP TAPER HAND TAP
- Mfr # 305676
- Zoro # G123506011
product price:Â
$
12.99
/ea
Key Features
Application
General Purpose
Tap Finish
Bright
Flute Type
Straight Flute
Tap Material
High Speed Steel
Hole Type
Through or Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305676
- Zoro #
- G123506011
- UPC #
- 93367012229
- Country of Origin
- United States
- Application
- General Purpose
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Hole Type
- Through or Blind Hole
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Tap Chamfer
- Taper
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Tap Thread Type
- UNC
- Item
- Hand Taps
Dimensions
- Thread Length
- 1.81 in
- Overall Length
- 2.94 in
- Pitch Diameter Limit
- H2
- Depth of Cut
- 2 in
- Tap Thread Size
- 3/8"-16
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.