Shop GREENFIELD THREADING
See all product information
Create Account
3/8-16 H1 3FL HTGP PLUG HAND TAP
- Mfr # 172990
- Zoro # G623505958
product price:Â
$
15.35
/ea
Key Features
Thread Length
3/4 in
System of Measurement
Inch
Tap Thread Size
3/8"-16
Tap Chamfer
Plug
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172990
- Zoro #
- G623505958
- UPC #
- 93367012151
- Country of Origin
- United States
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Tap Finish
- Bright
- Hole Type
- Through or Blind Hole
- Item
- Hand Taps
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
Dimensions
- Thread Length
- 3/4 in
- Tap Thread Size
- 3/8"-16
- Overall Length
- 2.94 in
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.