Shop GREENFIELD THREADING
See all product information
Create Account
1/2-20 H1 4FL HTGP TAPER HAND TAP
- Mfr # 172994
- Zoro # G423506162
product price:Â
$
25.69
/ea
Key Features
Number of Flutes
4
Depth of Cut
2 in
System of Measurement
Inch
Overall Length
3.38 in
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172994
- Zoro #
- G423506162
- UPC #
- 93367012182
- Country of Origin
- United States
- Number of Flutes
- 4
- System of Measurement
- Inch
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Application
- General Purpose
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Hole Type
- Through or Blind Hole
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
Dimensions
- Depth of Cut
- 2 in
- Overall Length
- 3.38 in
- Tap Thread Size
- 1/2"-20
- Thread Length
- 0.88 in
- Pitch Diameter Limit
- H1
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.