1/2-13 #5 1386 TWO-PC ASSM
- Mfr # 423044
- Zoro # G723506138
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
1/2"-13
Finish
Bright
Application
General Purpose
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423044
- Zoro #
- G723506138
- UPC #
- 662355430446
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Diameter
- 2-3/4 in
- Thread Length
- 0.375 in
Details
- System of Measurement
- Inch
- Finish
- Bright
- Application
- General Purpose
- Material
- Carbon Steel
- Type
- Two-Piece Die Assembly
- Cutting Direction
- Right Hand
Description
Little Giant Two-Piece Die System Complete Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.