Shop GREENFIELD THREADING
See all product information
Create Account
1/2-13 H1 4FL HTGP BOTTOM HAND TAP
- Mfr # 172993
- Zoro # G623506221
product price:Â
$
25.15
/ea
Key Features
Tap Material
High Speed Steel
Tap Thread Size
1/2"-13
Tap Thread Type
UNC
Depth of Cut
2 in
Overall Length
3.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172993
- Zoro #
- G623506221
- UPC #
- 93367011956
- Country of Origin
- United States
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Item
- Hand Taps
- Hole Type
- Through or Blind Hole
- Application
- General Purpose
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- System of Measurement
- Inch
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- 1/2"-13
- Depth of Cut
- 2 in
- Overall Length
- 3.38 in
- Pitch Diameter Limit
- H1
- Thread Length
- 0.88 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.