Shop GREENFIELD THREADING
See all product information
Create Account
5/16-18 H1 4FL HTGP PLUG HAND TAP
- Mfr # 172986
- Zoro # G423506117
product price:Â
$
12.69
/ea
Key Features
Overall Length
2.72 in
Tap Thread Size
5/16"-18
Number of Flutes
4
Tap Thread Type
UNC
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172986
- Zoro #
- G423506117
- UPC #
- 93367012120
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.72 in
- Tap Thread Size
- 5/16"-18
- Pitch Diameter Limit
- H1
- Thread Length
- 2-1/2 in
- Depth of Cut
- 2 in
Details
- Number of Flutes
- 4
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
- Hole Type
- Through or Blind Hole
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Application
- General Purpose
- Item
- Hand Taps
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.