Shop GREENFIELD THREADING
See all product information
Create Account
1/4-20 H1 3FL HTGP PLUG HAND TAP
- Mfr # 172982
- Zoro # G623506108
product price:Â
$
10.55
/ea
Key Features
Tap Chamfer
Plug
Pitch Diameter Limit
H1
Number of Flutes
3
Tap Finish
Bright
Tap Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172982
- Zoro #
- G623506108
- UPC #
- 93367011994
- Country of Origin
- United States
- Tap Chamfer
- Plug
- Number of Flutes
- 3
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Hole Type
- Through or Blind Hole
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- Hand Taps
- Application
- General Purpose
Dimensions
- Pitch Diameter Limit
- H1
- Tap Thread Size
- 1/4"-20
- Depth of Cut
- 2 in
- Thread Length
- 1.22 in
- Overall Length
- 2-1/2 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.