Shop GREENFIELD THREADING
See all product information
Create Account
#10-24 H7 4FL HTGP PLUG HAND TAP
- Mfr # 172974
- Zoro # G423506025
product price:Â
$
10.79
/ea
Key Features
Tap Finish
Bright
Flute Type
Straight Flute
Thread Length
1.66 in
Depth of Cut
2 in
Tap Thread Size
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172974
- Zoro #
- G423506025
- UPC #
- 93367011857
- Country of Origin
- United States
Dimensions
- Thread Length
- 1.66 in
- Depth of Cut
- 2 in
- Tap Thread Size
- #10-24
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H7
Details
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Hole Type
- Through or Blind Hole
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Application
- General Purpose
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Hand Taps
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.