Shop GREENFIELD THREADING
See all product information
Create Account
3/8-24 H4 4FL HTGP BOTTOM HAND TAP
- Mfr # 172992
- Zoro # G023505992
product price:Â
$
13.39
/ea
Key Features
Shank Type
Straight Shank with Square
Tap Chamfer
Bottoming
Tap Finish
Bright
Cutting Direction
Right Hand
Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172992
- Zoro #
- G023505992
- UPC #
- 93367012175
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Hole Type
- Through or Blind Hole
- System of Measurement
- Inch
- Application
- General Purpose
Dimensions
- Thread Length
- 3/4 in
- Pitch Diameter Limit
- H4
- Overall Length
- 2.94 in
- Depth of Cut
- 2 in
- Tap Thread Size
- 3/8"-24
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.