Shop GREENFIELD THREADING
See all product information
Create Account
#6-32 H7 3FL HTGP BOTTOM HAND TAP
- Mfr # 172959
- Zoro # G023506180
product price:Â
$
9.29
/ea
Key Features
Flute Type
Straight Flute
Tap Finish
Bright
Tap Thread Type
UNC
Number of Flutes
3
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172959
- Zoro #
- G023506180
- UPC #
- 93367011697
- Country of Origin
- United States
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Item
- Hand Taps
- Tap Thread Type
- UNC
- Number of Flutes
- 3
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Hole Type
- Through or Blind Hole
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
Dimensions
- Depth of Cut
- 2 in
- Tap Thread Size
- #6-32
- Overall Length
- 2 in
- Thread Length
- 1-1/4 in
- Pitch Diameter Limit
- H7
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.