Shop GREENFIELD THREADING
See all product information
Create Account
#4-40 H1 3FL HTGP TAPER HAND TAP
- Mfr # 172949
- Zoro # G823506458
product price:Â
$
10.49
/ea
Key Features
Cutting Direction
Right Hand
Application
General Purpose
Hole Type
Through or Blind Hole
Pitch Diameter Limit
H1
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172949
- Zoro #
- G823506458
- UPC #
- 93367011598
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Item
- Hand Taps
- Hole Type
- Through or Blind Hole
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
- Tap Chamfer
- Taper
- Shank Type
- Straight Shank with Square
Dimensions
- Pitch Diameter Limit
- H1
- Thread Length
- 3/4 in
- Depth of Cut
- 2 in
- Overall Length
- 1.88 in
- Tap Thread Size
- #4-40
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.