Shop GREENFIELD THREADING
See all product information
Create Account
#8-32 H1 4FL HTGP TAPER HAND TAP
- Mfr # 172962
- Zoro # G923505849
product price:Â
$
12.49
/ea
Key Features
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Hole Type
Through or Blind Hole
Number of Flutes
4
Overall Length
2.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172962
- Zoro #
- G923505849
- UPC #
- 93367011727
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.13 in
- Thread Length
- 1-1/4 in
- Tap Thread Size
- #8-32
- Pitch Diameter Limit
- H1
- Depth of Cut
- 2 in
Details
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Hole Type
- Through or Blind Hole
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Item
- Hand Taps
- Tap Chamfer
- Taper
- Application
- General Purpose
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Thread Type
- UNC
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.