Shop GREENFIELD THREADING
See all product information
Create Account
#5-40 H1 3FL HTGP PLUG HAND TAP
- Mfr # 172953
- Zoro # G123505960
product price:Â
$
11.39
/ea
Key Features
Tap Finish
Bright
Standards
USCTI Table 302
Tap Thread Size
#5-40
Hole Type
Through or Blind Hole
Overall Length
1.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172953
- Zoro #
- G123505960
- UPC #
- 93367011635
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #5-40
- Overall Length
- 1.94 in
- Depth of Cut
- 2 in
- Thread Length
- 1 in
- Pitch Diameter Limit
- H1
Details
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Hole Type
- Through or Blind Hole
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Tap Chamfer
- Plug
- Application
- General Purpose
- Number of Flutes
- 3
- Flute Type
- Straight Flute
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.