Shop GREENFIELD THREADING
See all product information
Create Account
5/16-18 H1 4FL HTGP BOTTOM HAND TAP
- Mfr # 172987
- Zoro # G723506046
product price:Â
$
12.69
/ea
Key Features
Tap Thread Type
UNC
Standards
USCTI Table 302
Tap Thread Size
5/16"-18
System of Measurement
Inch
Tap Chamfer
Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172987
- Zoro #
- G723506046
- UPC #
- 93367012137
- Country of Origin
- United States
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Item
- Hand Taps
- Number of Flutes
- 4
- Hole Type
- Through or Blind Hole
Dimensions
- Tap Thread Size
- 5/16"-18
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
- Thread Length
- 2-1/2 in
- Overall Length
- 2.72 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.