Shop GREENFIELD THREADING
See all product information
Create Account
#8-32 H7 3FL HTGP PLUG HAND TAP
- Mfr # 172965
- Zoro # G823505857
product price:Â
$
12.49
/ea
Key Features
Tap Thread Type
UNC
Flute Type
Straight Flute
Tap Chamfer
Plug
Hole Type
Through or Blind Hole
Tap Thread Size
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172965
- Zoro #
- G823505857
- UPC #
- 93367011758
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #8-32
- Pitch Diameter Limit
- H7
- Thread Length
- 1 in
- Overall Length
- 2.13 in
- Depth of Cut
- 2 in
Details
- Tap Thread Type
- UNC
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
- Hole Type
- Through or Blind Hole
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Finish
- Bright
- Item
- Hand Taps
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.