Shop GREENFIELD THREADING
See all product information
Create Account
5/16-24 H1 4FL HTGP BOTTOM HAND TAP
- Mfr # 172989
- Zoro # G623505873
product price:Â
$
12.99
/ea
Key Features
System of Measurement
Inch
Number of Flutes
4
Hole Type
Through or Blind Hole
Application
General Purpose
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172989
- Zoro #
- G623505873
- UPC #
- 93367012144
- Country of Origin
- United States
- System of Measurement
- Inch
- Number of Flutes
- 4
- Hole Type
- Through or Blind Hole
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
Dimensions
- Pitch Diameter Limit
- H1
- Depth of Cut
- 2 in
- Thread Length
- 0.69 in
- Overall Length
- 2.72 in
- Tap Thread Size
- 5/16"-24
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.