Shop GREENFIELD THREADING
See all product information
Create Account
#6-32 H1 3FL HTGP TAPER HAND TAP
- Mfr # 172955
- Zoro # G523505898
product price:Â
$
9.29
/ea
Key Features
Pitch Diameter Limit
H1
Tap Chamfer
Taper
Tap Thread Type
UNC
Standards
USCTI Table 302
Depth of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172955
- Zoro #
- G523505898
- UPC #
- 93367011659
- Country of Origin
- United States
- Item
- Hand Taps
- Tap Chamfer
- Taper
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Number of Flutes
- 3
- Hole Type
- Through or Blind Hole
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- System of Measurement
- Inch
- Application
- General Purpose
Dimensions
- Pitch Diameter Limit
- H1
- Depth of Cut
- 2 in
- Overall Length
- 2 in
- Tap Thread Size
- #6-32
- Thread Length
- 1 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.