#6-40 H2 2FL HTGP PLUG HAND TAP
- Mfr # 172960
- Zoro # G523506093
product price:Â
$
8.75
/ea
Key Features
Standards
USCTI Table 302
Tap Chamfer
Plug
Hole Type
Through or Blind Hole
Tap Thread Size
#6-40
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172960
- Zoro #
- G523506093
- UPC #
- 93367011703
- Country of Origin
- United States
Dimensions
- Tap Thread Size
- #6-40
- Overall Length
- 2 in
- Thread Length
- 1-1/4 in
- Pitch Diameter Limit
- H2
- Depth of Cut
- 2 in
Details
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Hole Type
- Through or Blind Hole
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 2
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.