Shop GREENFIELD THREADING
See all product information
Create Account
#8-32 H1 4FL HTGP PLUG HAND TAP
- Mfr # 172963
- Zoro # G123506356
product price:Â
$
12.49
/ea
Key Features
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Straight Flute
Application
General Purpose
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172963
- Zoro #
- G123506356
- UPC #
- 93367011734
- Country of Origin
- United States
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Application
- General Purpose
- Standards
- USCTI Table 302
- Hole Type
- Through or Blind Hole
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- System of Measurement
- Inch
- Tap Thread Type
- UNC
Dimensions
- Tap Thread Size
- #8-32
- Thread Length
- 1.66 in
- Overall Length
- 2.13 in
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.