Shop GREENFIELD THREADING
See all product information
Create Account
#10-24 H2 3FL HTGP PLUG HAND TAP
- Mfr # 172971
- Zoro # G323505999
product price:Â
$
10.79
/ea
Key Features
Tap Thread Size
#10-24
Depth of Cut
2 in
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
Thread Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172971
- Zoro #
- G323505999
- UPC #
- 93367011826
- Country of Origin
- United States
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- Number of Flutes
- 3
- Hole Type
- Through or Blind Hole
- Application
- General Purpose
- Tap Chamfer
- Plug
- Tap Finish
- Bright
- System of Measurement
- Inch
Dimensions
- Tap Thread Size
- #10-24
- Depth of Cut
- 2 in
- Thread Length
- 1-1/4 in
- Pitch Diameter Limit
- H2
- Overall Length
- 2.38 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.