Shop GREENFIELD THREADING
See all product information
Create Account
3/8-24 H4 4FL HTGP PLUG HAND TAP
- Mfr # 172991
- Zoro # G823506427
product price:Â
$
13.39
/ea
Key Features
Tap Chamfer
Plug
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Tap Material
High Speed Steel
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172991
- Zoro #
- G823506427
- UPC #
- 93367012168
- Country of Origin
- United States
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Material
- High Speed Steel
- Application
- General Purpose
- Hole Type
- Through or Blind Hole
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- Item
- Hand Taps
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Tap Finish
- Bright
Dimensions
- Thread Length
- 3/4 in
- Tap Thread Size
- 3/8"-24
- Pitch Diameter Limit
- H4
- Overall Length
- 2.94 in
- Depth of Cut
- 2 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.