Shop GREENFIELD THREADING
See all product information
Create Account
NO 2 VT SCREW EXTRACTORS, 12PK
- Mfr # 421917
- Zoro # G623506450
product price:Â
$
4.49
/pk of 12, $0.37/ea
Sold in multiples of 2Â pks for
$8.98
Key Features
Thread Length
1/2 in
Finish
Bright
Material
High Speed Steel
Overall Length
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421917
- Zoro #
- G623506450
- UPC #
- 662355421970
- Country of Origin
- United States
- Finish
- Bright
- Material
- High Speed Steel
- Item
- Screw Extractor
Dimensions
- Thread Length
- 1/2 in
- Overall Length
- 2.375 in
Description
Screw Extractor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.