15-1/2" Cordless Crimping Tool 8 AWG to 750 kcmil Cu and Al

  • Mfr # EK1230LX11

  • Zoro # G8095109


product price:  $6,867.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
120V Battery Charger
Crimping Force
12 ton
Primary Application - Crimping
Electrical Wire and Cable Crimping
Features
Automatic Retraction Stop (ARS), Covered Head Models, Forward Handle Position Improves Tool Balance, Intelligent Crimping System Technology, One Trigger Controls All Tool Functions, Tools Automatically Retract, Two-Stage Hydraulic System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EK1230LX11
Zoro #
G8095109
UPC #
783310609957
Country of Origin
Germany

Dimensions

Overall Length
15-1/2"
Maximum Compatible Wire/Cable Diameter
750 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
120V Battery Charger
Crimping Force
12 ton
Primary Application - Crimping
Electrical Wire and Cable Crimping
Features
Automatic Retraction Stop (ARS), Covered Head Models, Forward Handle Position Improves Tool Balance, Intelligent Crimping System Technology, One Trigger Controls All Tool Functions, Tools Automatically Retract, Two-Stage Hydraulic System
Rotating Angle (Deg.)
350
Auto-Cycle
Yes
Battery Capacity
4 Ah
Head Style - Crimper
C-Head
Series
Gator
Battery Type
Li-Ion
Handle Type
Pistol Grip
Includes - Cordless Crimper
(1) Battery Charger - 120V, (2) Batteries
Crimping Die Series
Greenlee Series KA12, KC12, KD12, U Style
Application
12 Ton Crimping
Corded/Banded
Cordless
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
Max. Crimping Force - Crimper
13 ton
Cordless Tool Battery Type
Li-Ion
Handle Material
Rubber Grip
Corded/Cordless
Cordless
Capacity
8 AWG to 750 kcmil Cu and Al
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Standards
cULus Listed
Wireless Tool Tracking
No
Grip Material
Rubber
Minimum Aluminum Lug Crimping Capacity
8 AWG
Tool Series
Gator
Battery Platform
Makita 18V LXT
Power Source
Cordless
Crimp Head Type
Die
Number of Dies Included
0
Crimping Capacities
750 kcmil Copper and Aluminum
Includes Charger
Yes
Minimum Copper Lug Crimping Capacity
8 AWG
Compatible Connector Type
Color-Coded Lugs and Splices
Head Style
C-Head
Compatible Die Type
U
Cordless Tool Kit Contents
Charger, (2) Batteries, Bare Tool
Head Rotation
350 Degrees
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Number of Batteries Included
2
Includes Batteries
Yes
Maximum Copper Lug Crimping Capacity
750 kcmil

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents Charger, (2) Batteries, Bare Tool, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.