Cable Puller, 241 lb, 120V AC
- Mfr # G6-F
- Zoro # G825066141
product price:Â
$
8,065.99
/ea
Key Features
No Load Pulling Speed
68 fpm
Maximum Momentary Pulling Force
4,000 lbf
Voltage
120V AC
Tool Weight
241 lb
Current
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6-F
- Zoro #
- G825066141
- UPC #
- 0783310086314
- Country of Origin
- United States
- Item
- Cable Puller
- No Load Pulling Speed
- 68 fpm
- Maximum Momentary Pulling Force
- 4,000 lbf
- Voltage
- 120V AC
- Tool Weight
- 241 lb
- Current
- 20 A
- Maximum Continuous Pulling Force
- 5,000 lbf
Description
Cable Puller, Maximum Momentary Pulling Force 4,000 lbf, No Load Pulling Speed 68 fpm, Voltage 120V AC, Mounting Type Floor Mount, Current 20 A, Tool Weight 241 lb, Maximum Continuous Pulling Force 5,000 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.