1/4in Dr. T-15 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7115
- Zoro # G023579153
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+7115
- Zoro #
- G023579153
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+7115, Professional Bit Socket This T-15 tamperproof star bit socket is built for controlled, repeatable fastening where standard Torx-style bits won't work. The 1/4 inch drive and 45mm overall length help balance access, reach, and stability for precision work on tamper-resistant fasteners. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed for long-term service in professional tool kits. Permanently stamped sizing supports fast identification during setup and tool organization. Key Benefits T-15 tamperproof star profile for secure engagement on tamper-resistant fasteners. 1/4 inch drive interface fits common ratchets, extensions, and torque tools. 45mm overall length supports access while maintaining strong, stable control. High speed steel construction delivers high strength, durability, and corrosion resistance. Permanently stamped size marking improves organization and reduces selection errors. Interchangeable, securely attached bit design supports reliable, repeatable performance. SKU 208+7115 is designed and made for professional technicians and heavy daily use, with a focus on consistent fit and dependable grip on specialized star fasteners. Its durable construction and clear identification help streamline tool selection and reduce downtime in demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.