Greenlee

Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series


product price: $2,834.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 18 V DC
  • Cutting Capacity/Material 2 in Copper/Aluminum
  • Cordless Tool Battery Type Li-Ion
  • Series Gator(R) Tools
  • Corded/Banded Cordless
See all product information

Product Information

Dimensions

Tool Length 20 57/64 in
Overall Length 4.5 in
Overall Width 3 in
Manufacturer Warranty Length 7 yr
Overall Height 21 in
Maximum Compatible Wire/Cable Diameter 2 in

Details

Item Cordless Cable Cutter
Voltage 18 V DC
Cutting Capacity/Material 2 in Copper/Aluminum
Cordless Tool Battery Type Li-Ion
Series Gator(R) Tools
Corded/Banded Cordless
Tool Weight 7.2 lb
Max. Operating Force 6 ton
Features 350 Degrees Rotating Head, Auto Retract, Bluetooth Communication, Double Click Safety, Hardened Blade, OLED Display, Single Trigger
Battery Included No
Corded/Cordless Cordless
Charger Replacement Mfr. No. 52049201
Included Charger No
Compatible Charger Manufacturer Part Number 52049201
Maximum Cutting Capacity - Cable 2 in
Includes Charger No
Battery Platform Makita 18V LXT
Product Type Cable Cutter
Cordless Tool Kit Contents Bare Tool
Grip Style Tacky
Cutting Force 6 ton
Includes Batteries No
Charger Model Number 52049201
Head Rotation 350 Degrees
Cutting Capacities 2 in Copper/Aluminum
Power Source Cordless
Cutting Head Type C-Head
Handle Type Inline
Jaw Capacity 50 mm
Compatible Battery Manufacturer Part Number 05167
Tool Series Gator

Description

Cordless Cable Cutter, Battery Platform Makita 18V LXT, Product Type Cable Cutter, Cutting Capacities 2 in Copper/Aluminum, Handle Type Inline, Cutting Head Type C-Head, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC, Charger Model Number 52049201, Compatible Battery Manufacturer Part Number 05167, Compatible Charger Manufacturer Part Number 52049201, Maximum Compatible Wire/Cable Diameter 2 in, Cutting Force 6 ton

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.