Cordless Crimping Tool, (1) Bare Tool
- Mfr # EK425LX
- Zoro # G025066415
product price:Â
$
1,905.99
/ea
Free Shipping & Returns
Key Features
Battery Platform
18V
Overall Height
5.3 in
Overall Width
6.8 in
Overall Length
18.7 in
Tool Weight
3.97 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EK425LX
- Zoro #
- G025066415
- UPC #
- 0783310077541
- Country of Origin
- Germany
- Battery Platform
- 18V
- Tool Weight
- 3.97 lb
- Power Source
- Cordless
- Crimping Force
- 6 ton
- Item
- Cordless Crimping Tool
- Cordless Tool Kit Contents
- (1) Bare Tool
- Tool Series
- Gator
- Includes Batteries
- Yes
- Handle Type
- Inline
Dimensions
- Overall Height
- 5.3 in
- Overall Width
- 6.8 in
- Overall Length
- 18.7 in
Description
Cordless Crimping Tool, Battery Platform 18V, Crimping Force 6 ton, Number of Dies Included Not Applicable, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 4 Ah, Includes Batteries Yes, Tool Series Gator, Power Source Cordless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.