Shop GENIUS TOOLS
Create Account
19mm L-Shaped Hex Wrench 325mmL
- Mfr # 573219L
- Zoro # G523584527
original price:Â $31.22 , new price: $28.10 , 9 percent off
new price:Â
$
28.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573219L
- Zoro #
- G523584527
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 19mm Drive, 325mm Length, Durable Steel Construction - 573219L Professional Hex Key Wrench This 19mm L-shaped hex key wrench is built for controlled torque, tight-access work, and repeatable fastening performance. The L-handle layout pairs a short arm for clearance with a longer arm for added leverage in hand-tool applications. Constructed from Chromium-vanadium steel alloy and finished in black oxide, it combines strength with corrosion resistance for long-term service. It is heat treated through oil quenching to support a tough exterior and strong inner core for professional use. Key Benefits 19mm L-shaped hex key profile supports accurate fastener engagement and stability. Chromium-vanadium steel alloy delivers high strength, durability, and anti-corrosive properties. Black oxide finish helps protect the wrench from corrosion and wear. Short arm design improves access in tight clearances and restricted work areas. Long arm provides increased leverage for higher torque with better control. Oil-quenched heat treatment builds a tough exterior and strong inner core. SKU: 573219L. Designed for professional technicians, this hex wrench balances reach, leverage, and corrosion protection in a durable steel construction. It is intended to perform reliably over long-term, heavy use while maintaining fit and function in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.